Shop All Flags
Tough-Tex
State Flag, Texas, 6ftH x 10ftW, 2-Ply Poly
Mfr # 145308
Zoro # G8920895
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Texas
- Indoor/Outdoor Outdoor
- Material 2-Ply Polyester
- Height 6 ft
- Style Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 ft |
Width | 10 ft |
Min. Flagpole Height | 35 ft |
Details
Legend | Texas |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | 2-Ply Polyester |
Style | Header and Grommets |
Description
State Flag, Texas, Outdoor, Style Header and Grommets, Height 6 ft, Width 10 ft, Min. Flagpole Height 35 ft, Material 2-Ply Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Cone Spray Pattern (2610E)
- CHAPIN 3 gal. Premier XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21230XP)
- KOHLER Linkage Throttle (12 079 01-S)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-24X24)
- TOUGH-TEX State Flag, Texas, 15ft x 25ft, 2-Ply Poly (145293)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- TOUGH-TEX United States Flag, Outdoor, Tough-Tex, 4 ft H, 6 ft W, Polyester, 25 ft Min. Flagpole Height (2720)
- TOUGH-TEX US Flag, 6x10 Ft, Polyester (2740)
- TOUGH-TEX US Flag, 20x38 Ft, Polyester (1675)
- TOUGH-TEX US Flag, 15x25 Ft, Polyester (1673)
- ANNIN FLAGMAKERS 483200R 3 x 6 ft. Pleated Fan Bunting Decoration With Stars Flag (AN573911)
- Tough-Tex Flags, Banners & Accessories