Shop All Flags
Tough-Tex
State Flag, Texas, 30ft x 60ft, 2-Ply Poly
Mfr # 145297
Zoro # G8920956
product price: $3,464.99
/ea
Free Shipping & Returns
$3,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Texas
- Indoor/Outdoor Outdoor
- Material 2-Ply Polyester
- Height 30 ft
- Style Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 30 ft |
Width | 60 ft |
Min. Flagpole Height | 200 ft |
Details
Legend | Texas |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | 2-Ply Polyester |
Style | Header and Grommets |
Description
State Flag, Texas, Outdoor, Style Header and Grommets, Height 30 ft, Width 60 ft, Min. Flagpole Height 200 ft, Material 2-Ply Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSN 4 x 6 ft. Funnet Goal (1150025)
- AMERICAN FIRE GLASS 53.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-48)
- GARDENER SELECT Gardener Select GSA14BFG01A Mosaic Hummingbird Bird Bath (GSA14BFG01A)
- HI-RUN Riding Mower Tire, 15x6.0-6, 2 Ply, Turf (WD1030)
- TOUGH-TEX United States Flag, Outdoor, Tough-Tex, 5 ft H, 8 ft W, Polyester, 30 ft Min. Flagpole Height (2730)
- TOUGH-TEX US Flag, 20x30 Ft, Polyester (1674)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- TOUGH-TEX US Flag, 15x25 Ft, Polyester (1673)
- TOUGH-TEX US Flag, 20x38 Ft, Polyester (1675)
- TOUGH-TEX United States Flag, Outdoor, Tough-Tex, 4 ft H, 6 ft W, Polyester, 25 ft Min. Flagpole Height (2720)
- INTEGRITY FLAGS Indoor/Outdoor U.S. Flag, Nylon, 8 ft x 5 ft (BAUTB5800)
- Tough-Tex Flags