Shop All Flags
Tough-Tex
State Flag, Texas, 15ft x 25ft, 2-Ply Poly
Mfr # 145293
Zoro # G8920931
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Texas
- Indoor/Outdoor Outdoor
- Material 2-Ply Polyester
- Height 15 ft
- Style Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15 ft |
Width | 25 ft |
Min. Flagpole Height | 75 ft |
Details
Legend | Texas |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | 2-Ply Polyester |
Style | Header and Grommets |
Description
State Flag, Texas, Outdoor, Style Header and Grommets, Height 15 ft, Width 25 ft, Min. Flagpole Height 75 ft, Material 2-Ply Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Estate Series Wrought-Iron Style Border Fencing, Resin Edging, 10 Feet, Black (2096HD)
- PETERSON MANUFACTURING Peterson Manufacturing V25912 Stop, Turn, & Tail Light With Reflex - With Integral Back Up Light (V25912)
- LOGO BRANDS New Orleans Saints Checkerboard Canopy (620-42C)
- REPEL Insect Repellent, 1 fl. oz., Concentrate (HG-402000)
- TOUGH-TEX US Flag, 20x30 Ft, Polyester (1674)
- TOUGH-TEX United States Flag, Outdoor, Tough-Tex, 5 ft H, 8 ft W, Polyester, 30 ft Min. Flagpole Height (2730)
- TOUGH-TEX US Flag, 12x18 Ft, Polyester (1672)
- TOUGH-TEX US Flag, 10x15 Ft, Polyester (1671)
- TOUGH-TEX State Flag, Texas, 5ftH x 8ftW, 2-Ply Poly (145307)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- TAYLOR MADE 12" x 18" Jolly Roger Novelty Flag (1818)
- Tough-Tex Flags