Shop All Flags
Tough-Tex
State Flag, Texas, 12ft x 18ft, 2-Ply Poly
Mfr # 145292
Zoro # G8920922
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Texas
- Indoor/Outdoor Outdoor
- Material 2-Ply Polyester
- Height 12 ft
- Style Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 ft |
Width | 18 ft |
Min. Flagpole Height | 60 ft |
Details
Legend | Texas |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | 2-Ply Polyester |
Style | Header and Grommets |
Description
State Flag, Texas, Outdoor, Style Header and Grommets, Height 12 ft, Width 18 ft, Min. Flagpole Height 60 ft, Material 2-Ply Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Belt Keeper (747-05065)
- SUNSHINE Biscuit Dog Pb Medium Bulk (2896)
- A.R. NORTH AMERICA Pump, 7.92/3600 1450RPM (21137)
- PET ADOBE Pet Adobe Multi-Level Condo, Scratching Posts, Play Area with Perches and Toys, 37.5" Tall, for Cats (143436ABO)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- TOUGH-TEX State Flag, Texas, 15ft x 25ft, 2-Ply Poly (145293)
- TOUGH-TEX US Flag, 6x10 Ft, Polyester (2740)
- TOUGH-TEX US Flag, 20x38 Ft, Polyester (1675)
- TOUGH-TEX US Flag, 8x12 Ft, Polyester (2750)
- TOUGH-TEX US Flag, 15x25 Ft, Polyester (1673)
- CASEYS San Francisco 49ers Flag 12x18 Garden Style 2 Sided (3208508384)
- Tough-Tex Flags, Banners & Accessories