Shop All Flags
Tough-Tex
State Flag, Texas, 10ft x 15ft, 2-Ply Poly
Mfr # 145291
Zoro # G8920913
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Texas
- Indoor/Outdoor Outdoor
- Material 2-Ply Polyester
- Height 10 ft
- Style Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 ft |
Width | 15 ft |
Min. Flagpole Height | 50 ft |
Details
Legend | Texas |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | 2-Ply Polyester |
Style | Header and Grommets |
Description
State Flag, Texas, Outdoor, Style Header and Grommets, Height 10 ft, Width 15 ft, Min. Flagpole Height 50 ft, Material 2-Ply Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY Leaf Skimmer with 60 Inch Pole (LA1668286)
- ZORO SELECT Water Hose, Ruber/PVC, 5/8" ID, 100 ft L (CSNSS58100)
- A & I PRODUCTS Bulk Hose, 2 3/8" ID 53" x2.8" x2.8" (A-HS23753)
- ILC Replacement For FISHER PRICE, J52482369 (J5248-2369)
- TOUGH-TEX State Flag, Texas, 5ftH x 8ftW, 2-Ply Poly (145307)
- TOUGH-TEX State Flag, Texas, 6ftH x 10ftW, 2-Ply Poly (145308)
- TOUGH-TEX US Flag, 20x30 Ft, Polyester (1674)
- TOUGH-TEX US Flag, 8x12 Ft, Polyester (2750)
- TOUGH-TEX US Flag, 10x15 Ft, Polyester (1671)
- TOUGH-TEX United States Flag, Outdoor, Tough-Tex, 4 ft H, 6 ft W, Polyester, 25 ft Min. Flagpole Height (2720)
- NYLGLO Michigan State Flag, 3x5 Ft (142660)
- Tough-Tex Flags