Shop All Spray Bottles
Tough Guy
White/Blue, Plastic Trigger Sprayer
Mfr # 110371
Zoro # G2827431
Best Seller
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9-1/4 in
- Imprinting No Imprinting
- Material Plastic
- For Use With 24 or 32 oz Bottle
- Adjustable Nozzle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 110371
- Zoro # G2827431
- UPC # 190735710609
- Country of Origin China
- Category Spray Bottles
Dimensions
Size | 9-1/4 in |
Overall Height | 12 1/4 in |
Dip Tube Length | 9 1/4 in |
Closure Size | 28/400 |
Details
Item | Trigger Sprayer |
Color | White/Blue |
Imprinting | No Imprinting |
Material | Plastic |
For Use With | 24 or 32 oz Bottle |
Adjustable Nozzle | Yes |
Bottle Material | Polypropylene |
Features | Adjustable Nozzle |
Container Capacity | 24 oz, 32 oz |
Dispensing Type | Mist, Stream |
Closure Diamenter | 28 mm |
Closure Thread Style | 400 |
Seal Material | Polypropylene |
Sprayer Material | Plastic |
Sprayer Color | Blue |
Description
Trigger Sprayer, Dispensing Type Mist, Stream, 24 oz, 32 oz, Sprayer Color Blue, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 12 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 19 in Dia, Black (SPPV01332)
- ALLPOINTS Recycle Vented Trash Can (136182)
- BOULDER CLEAN BOULDER Lavender Vanilla Granite + Stainless Steel Cleaner (NEW-GRSS-1G-4CS)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Green/Yellow (86835)
- TOUGH GUY 9-1/4"White, Plastic Trigger Sprayer (110536)
- TOUGH GUY Gold/Black, Plastic Acid Resistant Trigger Sprayer (110581)
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer (110551)
- TOUGH GUY 2 qt. Plastic, Metal Compressed Air Sprayer with Trigger (150300T)
- TOUGH GUY 0.5L White/Red, High Density Polyethylene Dual Spray Bottle (35WT53)
- TOUGH GUY 36 oz. Gray/Natural, Polyethylene Spray Bottle, 12 Pack (22N548)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130272)
- Tough Guy Spray Bottles