Shop All HVAC Brushes
Tough Guy
Weil McLain Boiler Brush, Dia1/8, Length30
Mfr # 3EDA1
Zoro # G8523794
product price: $16.59
/ea
$16.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weil McLain Boiler, Single Spiral/Single Stem
- Fill Type Carbon Steel
- Brush Length (In.) 4 in
- Brush Dia. (In.) 1 1/2 x 1 1/8
- Handle Length (In.) 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDA1
- Zoro # G8523794
- UPC # 190735703335
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 1 1/2 x 1 1/8 |
Handle Length (In.) | 26 in |
Overall Length (In.) | 30 in |
Handle Dia. (In.) | 1/8 in |
Details
Item | Boiler Brush |
Type | Weil McLain Boiler, Single Spiral/Single Stem |
Fill Type | Carbon Steel |
Handle Type | Twisted Wire |
Description
Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Carbon Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 1 1/2 x 1 1/8, Handle Type Twisted Wire, Handle Length (In.) 26 in, Handle Dia. (In.) 1/8 in, Overall Length (In.) 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CHIMNEY 8"" PITC CEI8T-PC (208621)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- EMERSON FLOW CONTROLS Open Frame/Spaded 120V Coil (057349)
- GOODMAN Thermostatic Expan Valve, 2-1/2 to 3 tons (TX3N4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ4)
- TOUGH GUY Furnace Boiler Brush, Dia 3/4, Length 42 (3EDP9)
- TOUGH GUY Furnace Boiler Brush, Dia 1/2, Length 42 (3EDP8)
- TOUGH GUY Furnace Brush, Dia 3/4 to 1 1/2, Length 28 (3ECX9)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDL4)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGP8)
- TOUGH GUY Condenser, Dia 1, 1/4-28 (M) Thread, L 6 (3HHD6)
- Tough Guy HVAC Brushes