Shop All Floor Sign Accessories
Tough Guy
Weight Ring, Coated Steel, Black
Mfr # 2LED3
Zoro # G1356004
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1 in
- Color Black
- Width 12 1/2 in
- For Use With 36 in Cones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2LED3
- Zoro # G1356004
- UPC # 190735695845
- Country of Origin China
- Category Floor Sign Accessories
Dimensions
Height | 1 in |
Width | 12 1/2 in |
Length | 12 1/2 in |
Details
Material | Steel |
Color | Black |
For Use With | 36 in Cones |
Item | Weight Ring |
Sign and Post Accessory Type | Weight Ring |
Compatible with Brand | Tough Guy |
Accessory Type | Weight Ring |
Description
Weight Ring, Sign and Post Accessory Type Weight Ring, Black, Steel, Height 1 in, Width 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, S (61814)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (LTXLYGIZ4)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120E)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Small (204G-21S)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- TOUGH GUY Flashing Light, Plastic, Red (2LEC9)
- NMC Placard Holder Flip File Divided (PH2)
- MIGHTY LINE Floor Label Cover, PK50 (MLabel1013)
- VISUAL WORKPLACE Faber 7000 Plotter (90-1328)
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow (FG425400YEL)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- Tough Guy Floor Sign Accessories