Shop All Sponges and Scouring Pads
Tough Guy
Wash Pad, 9"L, 9"W, Microfiber, White
Mfr # 2ZPE2
Zoro # G2323474
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 9 in
- Material Microfiber
- Color White
- Abrasive None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2ZPE2
- Zoro # G2323474
- UPC # 190735698686
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 9 in |
Overall Height | 2 in |
Overall Width | 9 in |
Overall Length | 9 in |
Details
Item | Scouring Pad |
Material | Microfiber |
Color | White |
Abrasive | None |
Application | Automotive |
Thickness | 2 in |
Used On | Automotive |
Product Type | Scouring Pad |
Antimicrobial | No |
Includes Handle | No |
Pad Color | White |
Abrasive Style | Microfiber |
Description
Scouring Pad, Material Microfiber, Product Type Scouring Pad, Overall Length 9 in, Overall Width 9 in, Overall Height 2 in, Thickness 2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Not Applicable, Standards Not Applicable, Abrasive Style Microfiber, Application Automotive, Includes Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential™ Jumbo Roll Toilet Paper Dispenser (09507), Black, 16.0" x 13.88" x 5.75" (Qty 1) (09507)
- RICHPOWER Ash Vacuum (PAVC101)
- BIG D Cleaners & Detergents, Aerosol Spray, Citrus, 12 PK (33700)
- CRAFTSMAN Wet/Dry Vac Standard Replacement Filter for Shop Vac Branded Shop Vacuums (CMXZVBE38854)
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" (12G794)
- TOUGH GUY Sponge, 4-11/32"LMelam Foam, Wh/Blu, PK24 (280180)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, White, PK20 (2NTG7)
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- TOUGH GUY Pool Concrete/Tile Cleaner, 6" L (12G799)
- TOUGH GUY Sponge, 4-5/16"L, 7-1/2"W, Cellulose, Yw (2NTH6)
- SCOTCH -Brite Non-Scratch Sponge For Multi-Purpose 4.4 in. L 3 pk (MP-3-8-D)
- Tough Guy Sponges and Scouring Pads