Shop All Brushes
Tough Guy
Wand Brush, Soft, 14 in L Handle, 9 1/2 in L Brush, Red, Polyproplyene, 24 in L Overall
Mfr # 807N34
Zoro # G110901850
original price:
$3.29
6% off
new price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Bristle Firmness Soft
- Brush Length 9 1/2 in
- Handle Length 14 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 9 1/2 in |
Handle Length | 14 in |
Bristle Length | 2 1/4 in |
Head Width | 1/2 in |
Head Length | 24 in |
Overall Length | 24 in |
Description
Wand Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyproplyene, Handle Material Polyproplyene, Brush Length 9 1/2 in, Handle Length 14 in, Head Width 1/2 in, Bristle Color Red, Overall Length 24 in, Chemical Resistant Yes, Bristle Length 2 1/4 in, Brush Type Detail Brush, Features Not Applicable, Handle Color Red, Head Material Plastic, Head Length 24 in, Sweep Face 9 1/2 in, Minimum Temperature Not Applicable, Surface Type Dry, Wet, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Fabric & Upholstery Cleaner 16 oz - Stain Remover & Odor Eliminator (30003)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber, FGQ40820GR00 (FGQ40820GR00)
- SPOT SHOT Spot and Stain Remover, 18 oz., PK12 (WDC 009934)
- RAINGUARD Stone Sealer Quart Super Concentrate (makes 5 gal) (SP-6003)
- TOUGH GUY 1 in W Parts Cleaning Brush, Medium, 9 1/2 in L Handle, 2 1/2 in L Brush, Black, Foam (90471)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Red, Plastic, 10 in L Overall (48LZ41)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Red, Plastic, 20 in L Overall (3NB65)
- TOUGH GUY 10" Scrub Brush and Squeegee (1VAD3)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGP6)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY91)
- TANIS Radial End Brush, 6 in L Brush, Black, Wire, 20 in L Overall (06145)
- Tough Guy Brushes