Shop All Brushes
Tough Guy
Wand Brush, Soft, 14 in L Handle, 9 1/2 in L Brush, Blue, Polyproplyene, 24 in L Overall
Mfr # 807N32
Zoro # G810981855
original price:
$3.29
6% off
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Bristle Firmness Soft
- Brush Length 9 1/2 in
- Handle Length 14 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 9 1/2 in |
Handle Length | 14 in |
Bristle Length | 2 1/4 in |
Head Length | 24 in |
Head Width | 1/2 in |
Overall Length | 24 in |
Description
Wand Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyproplyene, Handle Material Polyproplyene, Brush Length 9 1/2 in, Handle Length 14 in, Head Width 1/2 in, Bristle Color Blue, Overall Length 24 in, Chemical Resistant Yes, Bristle Length 2 1/4 in, Brush Type Detail Brush, Features Not Applicable, Handle Color Blue, Head Material Plastic, Head Length 24 in, Sweep Face 9 1/2 in, Minimum Temperature Not Applicable, Surface Type Dry, Wet, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTE3)
- VEND-RITE MFG CO All, Free Clear He Liquid Laundry Detergent, Unscented, 1.6 Oz Vend-Box, 100PK (2979351)
- SANITAIRE Base Assembly (5574212)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange, 12 PK (PTX22732CT)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 7 in L Brush, Wood, 27 in L Overall (2FCE2)
- TOUGH GUY Car Wash Brush, 17 in L Handle, Blue, Polypropylene, Thermoplastic Rubber, 20 in L Overall (2ZPA7)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHJ6)
- TOUGH GUY 12"L Tampico Replacement Scrub Brush Head (4KNA9)
- TOUGH GUY 2 1/2 in W Bench Brush, Medium, 2 in L Handle, 9 in L Brush, Black, Foam, 14 3/8 in L Overall (1NXZ9)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Green, Plastic (48LZ36)
- DRILLBRUSH Drill Brush - Cleaning Supplies - Medium and Stiff Bristle Brush Kit (5in-S-GR-H-DB)
- Tough Guy Brushes