Shop All Mops
This Product is Discontinued
Tough Guy
Wall Washing Kit, Quick Change White (Discontinued)
Mfr # 2U656
Zoro # G1010134
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mop Pad Size 3-3/4 in x 7-1/8 in
- Mop Head Color White
- Handle Color Blue
- Mop Connection Type Quick Change
- Mop Head Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 3-3/4 in x 7-1/8 in |
Handle Length | 54 in to 92 in |
Depth | 3-5/8" |
Frame Depth | 3 3/4 in |
Frame Width | 7 1/8 in |
Width | 7" |
Description
Wall Washing Kit, Wet Mop Head and Handle, Mop Style Flat, Handle Included Yes, Color Coding System No, Frame Width 7 1/8 in, Frame Depth 3 3/4 in, Handle Color Blue, Handle Material Aluminum, Handle Length 54 in to 92 in, Mop Connection Type Quick Change, Mop Head Material Cotton, Mop Pad Size 3-3/4 in x 7-1/8 in, Launderable Yes, Mop Head Color White, Features Telescoping Handle, Includes Frame, Telescoping Handle, For Use With Mfr. No. 9503
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.