Shop All Brushes
Tough Guy
Wall Brush, Poly, Replacement Brush Head
Mfr # 48LY95
Zoro # G6594539
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wall Brush
- Bristle Firmness Stiff
- Brush Length 10 13/32 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 13/32 in |
Handle Length | Not Included |
Brush Width | 5 7/64 in |
Bristle Length | 1 3/4 in |
Trim Length | 1 3/4 in |
Overall Length | 10 13/32 in |
Details
Brush Type | Wall Brush |
Bristle Firmness | Stiff |
Bristle Color | Yellow |
Handle Color | Not Included |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Wall Brush |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Features | Acid Resistant |
Color Coding System | Yes |
Tool Type | Wall Brush Head |
Description
Wall Brush, Bristle Firmness Stiff, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 10 3/8 in, Handle Length Not Included, Bristle Color Yellow, Overall Length 10 13/32 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Duster, Microfiber, 17"L (16968)
- TOUGH GUY Cleaner and Disinfectant, 32 oz. Bottle, Lemon (36XX41)
- PERMATEX Fast Orange Xtreme Pumice Hand Cleaner, 25616 (25616)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Double Recreped DRC, 9 3/4in x 13 1/4 in, 800 Sheets, White (20060)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ07)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ01)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY94)
- TOUGH GUY Deck Brush, Poly, Replacement Brush Head (1DU74)
- TOUGH GUY 5-3/4" Floor Drain Brush (2KE97)
- TOUGH GUY Refrigerator Coil Brush, 15 in L Handle, 12 in L Brush, White, Wood, 28 in L Overall (2KVE3)
- IMPACT PRODUCTS Impact, DELUXE TOILET BOWL MOP, 10in HANDLE, WHITE, 25PK (2042591)
- Tough Guy Brushes