Shop All Brushes
Tough Guy
Wall Brush, Poly, Replacement Brush Head
Mfr # 48LY94
Zoro # G6594487
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wall Brush
- Bristle Firmness Stiff
- Brush Length 10 13/32 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 13/32 in |
Handle Length | Not Included |
Brush Width | 5 7/64 in |
Bristle Length | 1 3/4 in |
Trim Length | 1 3/4 in |
Overall Length | 10 13/32 in |
Details
Brush Type | Wall Brush |
Bristle Firmness | Stiff |
Bristle Color | Red |
Handle Color | Not Included |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Wall Brush |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Features | Acid Resistant |
Color Coding System | Yes |
Tool Type | Wall Brush Head |
Description
Wall Brush, Bristle Firmness Stiff, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 10 3/8 in, Handle Length Not Included, Bristle Color Red, Overall Length 10 13/32 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Traffic Floor Polish, 1 gal, PK4 (ZUHTFF128)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Hard Roll Towel Dispenser, 12.63w x 10.2d x 16.13h, Smoke (09996)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (FGD21306GR00)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 64 oz Bottle, Liquid, Lemon Verbena, 6 PK (651369)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY95)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ07)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY88)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF7)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Green, Plastic, 24 in L Overall (1YTL7)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Red, Plastic, 20 in L Overall (3NB65)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Green, Plastic (42372)
- Tough Guy Brushes