Shop All Brushes
Tough Guy
Wall Brush, Poly, Replacement Brush Head
Mfr # 48LY88
Zoro # G6594511
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wall Brush
- Bristle Firmness Stiff
- Brush Length 10 13/32 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 13/32 in |
Handle Length | Not Included |
Brush Width | 5 7/64 in |
Bristle Length | 1 3/4 in |
Overall Length | 10 13/32 in |
Trim Length | 1 3/4 in |
Details
Brush Type | Wall Brush |
Bristle Firmness | Stiff |
Bristle Color | Green |
Handle Color | Not Included |
Bristle Material | Polypropylene |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Wall Brush |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Features | Acid Resistant |
Tool Type | Wall Brush Head |
Description
Wall Brush, Bristle Firmness Stiff, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 10 3/8 in, Handle Length Not Included, Bristle Color Green, Overall Length 10 13/32 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Handle Color Not Included, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENZYME MAGIC No Rinse Floor Cleaner, 1/4 oz. Dilution, PK200 (3000330)
- JANITIZED Shop-Vacuum 90673, PK2 (90673)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- MI-T-M Filter Bag, Paper, Dry, 12" L, PK10 (PAP133)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY95)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ07)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY94)
- TOUGH GUY 10"L Green Polypropylene Replacement Scrub Brush Head (3NB74)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2XTA8)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 2-1/2 in L Brush, Wood, 27 in L Overall (2FCD9)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ6)
- Tough Guy Brushes