Shop All Vacuum Bags
Tough Guy
Vacuum Bag, SMS with cinch strap, Cloth Filter
Mfr # 10E081
Zoro # G3614852
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Reusable
- Material Cloth
- Bag Type SMS with cinch strap
- Filter Type Cloth Filter
- Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 10E081
- Zoro # G3614852
- UPC # 190735683231
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 13 1/2 in |
Height | 1/2 in |
Width/Diameter | 12 1/2 in |
Details
Reusable | Reusable |
Material | Cloth |
Bag Type | SMS with cinch strap |
Filter Type | Cloth Filter |
Item | Vacuum Bag |
For Use With | Minuteman 15 gallon vacuum units |
Includes | Filter only |
Efficiency | Everyday Use |
Bag Filtration Type | Standard |
Bag Reusability | Reusable |
For Vacuum Type | Critical Area Vacuum |
Filter Efficiency | Up to 99 % at 0.3 microns |
Ply Count | 4-Ply |
Fits Vacuum Brand | Minuteman |
Fits Vacuum Models | 805054 |
Bag Material | Cloth |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Description
Vacuum Bag, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Minuteman, Fits Vacuum Models 805054, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Cloth, Ply Count 4-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 1/2 in, Length 13 1/2 in, Width/Diameter 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaner and Disinfectant, Trigger Spray Bottle, 32 oz, Ready to Use, Citrus, Clear, 12 PK (26832)
- SAFCO 56 gal Rectangular Prism Trash Can, Black, Top Can Hole; Top Plastic Hole, Polyethylene (9794BL)
- SNO BOL Brillo Clean Scent Toilet Bowl Cleaner 24 oz Liquid (32224)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ4)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM82)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5KRE5)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- TOUGH GUY Vacuum Bag, Cotton, Cloth Filter (3ZJL5)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (11C828)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJK9)
- GUARDAIR Filter Bag, Prefilter, Cloth, 30 and 55 gal (N635B)
- Tough Guy Vacuum Bags