Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 5-Ply, Synthetic HEPA Filter Bag, 3 PK
Mfr # 11C829
Zoro # G4341023
product price: $20.35
/pk 3, $6.78/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Bag Type 5-Ply
- Filter Type Synthetic HEPA Filter Bag
- Height 1/2 in
- Efficiency HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 11C829
- Zoro # G4341023
- UPC # 190735683989
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 24 in |
Width/Diameter | 5 in |
Details
Reusable | Non-reusable |
Bag Type | 5-Ply |
Filter Type | Synthetic HEPA Filter Bag |
Item | Vacuum Bag |
Efficiency | HEPA |
For Use With | Hoover HEPA A Models C1404, C1414-900, C1431-010, C1631, C1800-200, C1810-020 |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | Type A |
Bag Filtration Type | HEPA |
Bag Material | Cloth |
For Vacuum Type | Upright Vacuum |
Bag Pickup Type | Dry |
Filter Efficiency | Up to 99 % at 0.3 microns |
Ply Count | 5-Ply |
Fits Vacuum Brand | Hoover |
Bag Reusability | Non-Reusable |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models Type A, Bag Filtration Type HEPA, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Cloth, Ply Count 5-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 24 in, Width/Diameter 5 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Power Cord with Strain, Upright Vacuum (834740)
- HEFTY Strong 13 gal Kitchen Trash Bags Drawstring 45 pk, 45PK (E84572)
- ZEP Cleaning Product, 1 qt. Round Plastic Jug with Handle, Citrus, 12 PK (045501)
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (48ZD79)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G174)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJL1)
- TOUGH GUY Vacuum Bag, Dry, ULPA Cartridge Filter, 5 PK (49AJ55)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH7)
- TOUGH GUY Vacuum Bag, Disposable, 10 PK (10E085)
- TOUGH GUY Vacuum Bag, Cotton/SMS, Cloth Filter (3ZJL6)
- Tough Guy Vacuum Bags