Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 5-Ply, Synthetic HEPA Filter Bag, 10 PK
Mfr # 10G173
Zoro # G3666415
product price: $50.55
/pk 10, $5.06/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Bag Type 5-Ply
- Filter Type Synthetic HEPA Filter Bag
- For Use With Royal Aire Y HEPA Commercial Upright Model CR50005, Hoover Y Windtunnel & Tempo, Pacific Steamex Scholar
- Efficiency HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 10G173
- Zoro # G3666415
- UPC # 190735683514
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 18 1/2 in |
Width/Diameter | 13 in |
Details
Reusable | Non-reusable |
Bag Type | 5-Ply |
Filter Type | Synthetic HEPA Filter Bag |
Item | Vacuum Bag |
For Use With | Royal Aire Y HEPA Commercial Upright Model CR50005, Hoover Y Windtunnel & Tempo, Pacific Steamex Scholar |
Efficiency | HEPA |
Bag Reusability | Non-Reusable |
Filter Efficiency | Up to 99 % at 0.3 microns |
Fits Vacuum Models | Type Y |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | HEPA |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Royal |
For Vacuum Type | Upright Vacuum |
Ply Count | 5-Ply |
Bag Material | Cloth |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Royal, Fits Vacuum Models Type Y, Bag Filtration Type HEPA, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Cloth, Ply Count 5-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 18 1/2 in, Width/Diameter 13 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 23" Brown bristle, coarse, floor brush, bolt-on steel handle (2174-CS)
- PLEDGE Furniture Polish Wipes, 12 x 24", 12 Pack, 24 Wipes (319250)
- GOJO 1,250 mL Personal Soaps 4 PK (5161-04)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017704)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJK9)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJL7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJL1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM82)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (6GAN7)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- DELFIN INDUSTRIAL Longopac Replacement Bags (4x20m Rolls P (TA.0245.0000)
- Tough Guy Vacuum Bags