Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK
Mfr # 48ZD76
Zoro # G4314208
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Synthetic
- Bag Type 4-Ply
- Filter Type Synthetic HEPA Filter Bag
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 48ZD76
- Zoro # G4314208
- UPC # 00194484300647
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Width | 14" |
Length | 21 3/4 in |
Width/Diameter | 16 3/4 in |
Details
Reusable | Non-reusable |
Material | Synthetic |
Bag Type | 4-Ply |
Filter Type | Synthetic HEPA Filter Bag |
Item | Vacuum Bag |
For Use With | Nilfisk Eliminator I Mfr. No. 1470745010 |
Efficiency | High Efficient Filter |
Bag Pickup Type | Dry |
Fits Vacuum Models | Eliminator |
For Vacuum Type | Shop Vacuum |
Bag Filtration Type | HEPA |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Nilfisk |
Bag Reusability | Non-Reusable |
Ply Count | 3-Ply |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Material | Cloth |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Eliminator, Bag Filtration Type HEPA, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Cloth, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 21 3/4 in, Width/Diameter 16 3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 24 in L x 5 in Dust Mop, Natural, 4 Ply Cotton, GJO24500EA (GJO24500EA)
- ETTORE Allpurpose Squeegee, Blue (ETO17010)
- PIG Sorbents, 1 gal, 11 in x 12 in, Harsh Chemicals, Pink, Alizarin, Polypropylene, Sodium Carbonate (MAT304)
- SAFCO 17 gal Rectangular Trash Can, Tan, 16" Dia, Step-On, Plastic (9922TN)
- TOUGH GUY Vacuum Bag, 3-Ply, Paper Bag, 10 PK (3ZJH8)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (48ZD77)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ5)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (11C832)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (3ZJK3)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G174)
- EUREKA / SANITAIRE BAG 3 -PACK - Eureka MM - fits Eureka 3670 - 3690 Mighty Mite Canisters (60296)
- Tough Guy Vacuum Bags