Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 3 PK
Mfr # 3ZJL1
Zoro # G1343867
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Efficiency Micro Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3ZJL1
- Zoro # G1343867
- UPC # 190735707586
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 12 in |
Width/Diameter | 4 1/2 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | Eureka SL Upright (S782, SC785), Sanitaire Commercial Upright (SC785AT) |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Upright Vacuum |
Ply Count | 2-Ply |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | S782, SC785 |
Bag Filtration Type | Standard |
Fits Vacuum Brand | Eureka, Sanitaire |
Bag Material | Paper |
Filter Efficiency | Up to 99 % at 0.3 microns |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Eureka, Sanitaire, Fits Vacuum Models S782, SC785, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 12 in, Width/Diameter 4 1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Flannel Polishing Reclaimed Cloths - White - 10 lb Bag (R-W80-10BG)
- BETCO Cleaners & Detergents, Bottle, 4 PK (2370400)
- BRADY Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (ENV150)
- SHURHOLD XL Wave Mop Head (116)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5KRE5)
- TOUGH GUY Vacuum Bag, Cotton, Cloth Filter (3ZJL5)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G172)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM83)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5RAF1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM82)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- Tough Guy Vacuum Bags