Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 3 PK
Mfr # 3ZJJ8
Zoro # G1981287
product price: $7.95
/pk 3, $2.65/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Efficiency Micro Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZJJ8
- Zoro # G1981287
- UPC # 190735707470
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 17 in |
Width/Diameter | 6 1/2 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | Hoover Y Wind Tunnel, Pacific Steamex Scholar |
Bag Filtration Type | Standard |
Filter Efficiency | Up to 99 % at 0.3 microns |
Fits Vacuum Models | CR50005, Scholar, Type Y |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Hoover, Pacific Floorcare, Royal |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Upright Vacuum |
Ply Count | 2-Ply |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Pacific Floorcare, Royal, Fits Vacuum Models CR50005, Scholar, Type Y, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 17 in, Width/Diameter 6 1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB02 (W/FMP LOGO))
- WORKSHOP WET/DRY VACS Shop Vacuum Bag Filters For 2.5 Gallon Shop Vacuum Cleaners, 3PK (WS01025F)
- B & K Flow-Easy Liquid Drain Opener 32 oz (FE32)
- TRIMACO Floor Protection, 35 in W x 50 ft L, 22 mil, Paperboard, Brown, Non-Adhesive (12375)
- TOUGH GUY Vacuum Bag, Cotton, Cloth Filter (3ZJL5)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (48ZD79)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (10E086)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ4)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (10G171)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJL7)
- MAKITA Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (P-78293)
- Tough Guy Vacuum Bags