Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 3 PK
Mfr # 3ZJJ7
Zoro # G1666734
product price: $8.39
/pk 3, $2.80/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZJJ7
- Zoro # G1666734
- UPC # 190735707463
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 23 1/2 in |
Width/Diameter | 6 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
For Use With | Hoover A Upright, Advance 1200 Vac Upright, Pacific Steamex MyVac Upright |
Efficiency | Micro Filtration |
Fits Vacuum Models | MyVac, Type A |
Fits Vacuum Brand | Hoover, Pacific Floorcare |
Bag Pickup Type | Dry |
Bag Material | Paper |
Ply Count | 2-Ply |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Product Grouping | Vacuum Bag |
Bag Reusability | Non-Reusable |
For Vacuum Type | Upright Vacuum |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Pacific Floorcare, Fits Vacuum Models MyVac, Type A, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 23 1/2 in, Width/Diameter 6 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White 5 gal Plastic Food Safe Bucket (005GFSWH020)
- KIMTECH Wipes, Kimtech Prep, Wt, PK6, White, 12" x 12.5", 6 PK (06411)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Yellow, Polypropylene/Stainless Steel (56926)
- SAFCO 4 gal Rectangular Wastebasket, Black, 12-1/4" Dia, Step-On, Plastic (9710BL)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G174)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5RAF1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (48ZD77)
- TOUGH GUY Vacuum Bag, Cotton, Cloth Filter (3ZJL5)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJN1)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (11C832)
- ELECTROLUX SANITAIRE Vacuum Bags, for Sanitaire Upright, PK10, 10 PK (EUR 63213-10)
- Tough Guy Vacuum Bags