Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 3 PK
Mfr # 3ZJJ6
Zoro # G0459916
product price: $6.99
/pk 3, $2.33/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Efficiency Micro Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZJJ6
- Zoro # G0459916
- UPC # 190735707456
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 15 3/4 in |
Width/Diameter | 5 3/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | Panasonic Upright Type U, U-3, U-6, Fits all Models Series MC-/MC-V5100 to 99,5200 to 99,5300 to 99,5500 to 99, 5700 to 99, 6200 to 99, 6300 to 99, 6600 to 99, 6700 to 99, 6800 to 99, 6900 to 99, 7300 to 99, or Riccar 4000 #C13, Mastercraft QC 1415 Plus upright |
Bag Filtration Type | Standard |
For Vacuum Type | Upright Vacuum |
Bag Pickup Type | Dry |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Material | Paper |
Bag Reusability | Reusable |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Mastercraft, Panasonic |
Fits Vacuum Models | QC 1415, Type U, U-12, U-3, U-6 |
Ply Count | 2-Ply |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Mastercraft, Panasonic, Fits Vacuum Models QC 1415, Type U, U-12, U-3, U-6, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 1/2 in, Length 15 3/4 in, Width/Diameter 5 3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC QD Contact Cleaner, Electrical Grade, 11 oz Aerosol Can (02130)
- UNGER Microfiber Mini-Blind Duster (978262)
- KRAFT TOOL Flat Wire Texture Broom, 60", 1" Spacing (CC199-1)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cleaning Cloths, 16 x 16, Red, PK12 (FGQ62000RD00)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJJ7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJK9)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (11C832)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5KRE5)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (11C828)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (48ZD77)
- NILFISK/ADVANCE BAG 10-PACK - 152B DuraVac (56703768)
- Tough Guy Vacuum Bags