Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 25 PK
Mfr # 3ZJL3
Zoro # G2662807
product price: $73.49
/pk 25, $2.94/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZJL3
- Zoro # G2662807
- UPC # 190735707609
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 21 1/2 in |
Width/Diameter | 6 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | Oreck Dual Commercial Upright (DS1700HY) |
Bag Product Grouping | Vacuum Bag |
Ply Count | 2-Ply |
Bag Filtration Type | Standard |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Bag Material | Paper |
Fits Vacuum Models | 1600 |
Fits Vacuum Brand | Oreck |
For Vacuum Type | Canister Vacuum |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Oreck, Fits Vacuum Models 1600, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 21 1/2 in, Width/Diameter 6 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 56 gal Trash Bags, 0.67 mil (17 Micron), Natural, 8 PK (HERZ8648XNR01)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain/Surface Cleaner, 32 oz, PK12 (PC-BLITZ)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, High Quality Resin Blend (1971258)
- GUARDAIR Filter, Cartridge Filter, Steel (N635)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G174)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (48ZD77)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (10G171)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (3ZJK1)
- TOUGH GUY Vacuum Bag, Dry, ULPA Cartridge Filter, 5 PK (49AJ55)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- NOBLES/TENNANT BAG 10-PACK - Ultra Glide, 3110 & 3120 (1014505)
- Tough Guy Vacuum Bags