Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 12 PK
Mfr # 48ZD79
Zoro # G4314171
product price: $14.89
/pk 12, $1.24/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper/Polyester Blend
- Bag Type 2-ply
- Filter Type Paper Bag
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 48ZD79
- Zoro # G4314171
- UPC # 00194484300678
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 11" |
Height | 1/2 in |
Length | 7 in |
Width/Diameter | 4 in |
Details
Reusable | Non-reusable |
Material | Paper/Polyester Blend |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
Includes | Motor Filter |
For Use With | Oreck BB1200 DB Compact Canister |
Bag Reusability | Non-Reusable |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
For Vacuum Type | Canister Vacuum |
Bag Filtration Type | Standard |
Ply Count | 2-Ply |
Bag Material | Paper |
Fits Vacuum Models | 1000, 280, 850, 870, 900, BB180, Housekeeper, MV160 |
Fits Vacuum Brand | Oreck |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Oreck, Fits Vacuum Models 1000, 280, 850, 870, 900, BB180, Housekeeper, MV160, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 7 in, Width/Diameter 4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Stainless Steel Squeegee Handle with Rubber Grip (1331)
- NOBLES/TENNANT GASKET - RECOVERY TANK .5in FOAM, REPLACES TENNANT (630010)
- STOUT 60 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT3658B15)
- PRIMROSE PLASTICS Primrose Plastics 11520-EAST 20 Count; Heavy Duty Contractor Garbage & Refuse Bag (322842)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ5)
- TOUGH GUY Vacuum Bag, Dry, ULPA Cartridge Filter, 5 PK (49AJ55)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (10G171)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJK9)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- EUREKA Upright Vacuum Cleaner Bags, Style Ls, PK5, 5 PK (63256-10)
- Tough Guy Vacuum Bags