Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 12 PK
Mfr # 10E086
Zoro # G3928197
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Bag Type 2-ply
- Filter Type Paper Bag
- Efficiency Micro Filtration
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 10E086
- Zoro # G3928197
- UPC # 190735683286
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 22 1/2 in |
Width/Diameter | 14 3/4 in |
Details
Reusable | Non-reusable |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | Minuteman Models C82915-05, C82915-06, C82917-00, C83905-01, C83905-03, C83905-05, C83905-16, C83905-55, C81455-03, C81455-05, C80355-04, C80355-05, C87515-05, C87515-06, C87555-01, C87155-01, C87255-01, C80115-01, C80215-01, C81015-01, C82015-01, C83015-01, C81415-01, C81455-01 |
Ply Count | 1-Ply |
Bag Filtration Type | Standard |
Filter Efficiency | Up to 99 % at 0.3 microns |
Fits Vacuum Models | C80115-01, C80215-01, C80355-04, C80355-05, C81015-01, C81415-01, C81455-01, C81455-03, C81455-05, C82015-01, C82915-06, C82917-00, C83015-01, C83905-01, C83905-03, C83905-05, C83905-16, C83905-55, C87155-01, C87255-01, C87515-05, C87515-06, C87555-01, Minuteman Models C82915-05 |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Fits Vacuum Brand | Minuteman |
For Vacuum Type | Critical Area Vacuum |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Minuteman, Fits Vacuum Models C80115-01, C80215-01, C80355-04, C80355-05, C81015-01, C81415-01, C81455-01, C81455-03, C81455-05, C82015-01, C82915-06, C82917-00, C83015-01, C83905-01, C83905-03, C83905-05, C83905-16, C83905-55, C87155-01, C87255-01, C87515-05, C87515-06, C87555-01, Minuteman Models C82915-05, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 1-Ply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan Medium Hand Brush- Medium, Red (35874)
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 16 Fl Oz Spray (NO-16-12)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, XL, 1-Ply, 7.5 x 15, Unscented, White, 70/Can, 6PK (P24284)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 18 Rows (44056)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (3ZJK3)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJN1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5KRE5)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH9)
- TOUGH GUY Vacuum Bag, Dry, ULPA Cartridge Filter, 5 PK (49AJ55)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- MAKITA Filter Bag, 10 PK (191C26-2)
- Tough Guy Vacuum Bags