Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 6JEN8
Zoro # G1347963
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- For Use With Electrolux U Upright Vacuum, ProTeam ProLux, ProForce 1500 and 1500 XP, Sanitaire Style UP-1 Fits Uprights P1/6600 Series, Bissell Model 3822 BG1000, Pullman Holt UV-3, UV-5 & UV-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 6JEN8
- Zoro # G1347963
- UPC # 190735715161
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 13 1/2 in |
Width/Diameter | 4 3/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
For Use With | Electrolux U Upright Vacuum, ProTeam ProLux, ProForce 1500 and 1500 XP, Sanitaire Style UP-1 Fits Uprights P1/6600 Series, Bissell Model 3822 BG1000, Pullman Holt UV-3, UV-5 & UV-10 |
Efficiency | Micro Filtration |
Fits Vacuum Models | 1500, 1500XP, 15XP, BG1000, DM101, ProCare 15, ProForce 1200XP, ProLux, SC6600, SP6610, Type U, UV-10, UV-3, UV-5 |
Fits Vacuum Brand | Bissell, Electrolux, PerfectVac, ProTeam, Pullman Holt, Sanitaire |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Filtration Type | Standard |
For Vacuum Type | Upright Vacuum |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Bag Material | Paper |
Ply Count | 2-Ply |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell, Electrolux, PerfectVac, ProTeam, Pullman Holt, Sanitaire, Fits Vacuum Models 1500, 1500XP, 15XP, BG1000, DM101, ProCare 15, ProForce 1200XP, ProLux, SC6600, SP6610, Type U, UV-10, UV-3, UV-5, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 13 1/2 in, Width/Diameter 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 48 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-7200BX)
- TOTAL SOLUTIONS Surface Sanitizing Wipes, 100 Count, PK6 (15665003)
- LIBMAN COMMERCIAL Soft Fiber Bottle Brush, 6PK (1352)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Black, 50 PK (BWKD38634BN)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G172)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH7)
- TOUGH GUY Vacuum Bag, Cotton/SMS, Cloth Filter (3ZJL6)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ4)
- TOUGH GUY Vacuum Bag, Cotton, Cloth Filter (3ZJL5)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (25K812)
- Tough Guy Vacuum Bags