Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 5KRE5
Zoro # G1180977
product price: $24.49
/pk 10, $2.45/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- For Use With Nobles Ultra Glide V-DMU-15, Tennant 3110, 3120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 5KRE5
- Zoro # G1180977
- UPC # 190735713334
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 17 in |
Width/Diameter | 4 1/2 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
For Use With | Nobles Ultra Glide V-DMU-15, Tennant 3110, 3120 |
Efficiency | Micro Filtration |
Includes | (2) Prefilters |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Filtration Type | Standard |
Fits Vacuum Models | 3110, 3120, Ultra Glide V-DMU-15, V-DMU-38 |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Nobles, Tennant |
Bag Material | Paper |
Ply Count | 2-Ply |
For Vacuum Type | Upright Vacuum |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models 3110, 3120, Ultra Glide V-DMU-15, V-DMU-38, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 17 in, Width/Diameter 4 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE AIR, Spring & Renewal, 8.8 oz Aerosol, PK2 (97805PK)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Black (1972-04)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29683)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, White, Plastic (41955)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM82)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (25K812)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJL1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ4)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G174)
- MI-T-M Crush-Resistant Vac Hose, 1-1/2" x 10 ft., 15-0207 (15-0207)
- Tough Guy Vacuum Bags