Shop All Vacuum Bags
This Product is Discontinued
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK (Discontinued)
Mfr # 48ZD78
Zoro # G4314180
This Product is Discontinued
Key Features
- Reusable Non-reusable
- Material Paper/Polyester Blend
- Bag Type 2-ply
- Filter Type Paper Bag
- Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 48ZD78
- Zoro # G4314180
- UPC # 00194484300661
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 38 in |
Height | 1/2 in |
Width | 12" |
Width/Diameter | 6 1/4 in |
Details
Reusable | Non-reusable |
Material | Paper/Polyester Blend |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | Nilfisk & Euroclean GD930, UZ930, Z970, DP9000, CleanMax Canister CMDC-12, Pacific Steamex TopVac, Pullman Holt 390ASB |
Filter Efficiency | Up to 99 % at 0.3 microns |
Fits Vacuum Models | 380ASB, CMDC-12, DP9000, GD930, GD950, TopVac, UZ930, Z970, Z990 |
Bag Filtration Type | Standard |
Fits Vacuum Brand | CleanMax, Euroclean, Nilfisk, Pacific Floorcare, Pullman Holt |
Ply Count | 2-Ply |
Bag Pickup Type | Dry |
Bag Material | Paper |
For Vacuum Type | Canister Vacuum |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand CleanMax, Euroclean, Nilfisk, Pacific Floorcare, Pullman Holt, Fits Vacuum Models 380ASB, CMDC-12, DP9000, GD930, GD950, TopVac, UZ930, Z970, Z990, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 38 in, Width/Diameter 6 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.