Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 3ZJK6
Zoro # G0635013
product price: $25.59
/pk 10, $2.56/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZJK6
- Zoro # G0635013
- UPC # 190735707548
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 18 in |
Width/Diameter | 5 3/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | Minuteman MPV 14 and MPV 18 Upright (V14115P, V14115PP) |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Pickup Type | Dry |
Fits Vacuum Models | 370202 |
Bag Product Grouping | Vacuum Bag |
Ply Count | 2-Ply |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Fits Vacuum Brand | Minuteman |
For Vacuum Type | Upright Vacuum |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Minuteman, Fits Vacuum Models 370202, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 18 in, Width/Diameter 5 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED CLEANER, MULTIPURPOSE, LAVNDR, 6PK (GJO99666CT)
- TOTERORPORATED 10CT 64GAL Cart Liner (GB064-R1000)
- NILFISK Vacuum Bag, Dust, 3 PK (1470745010)
- TORK Tissues, 750/Roll Sheets, White, 36 PK (472884)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (3ZJK1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM83)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ1)
- TOUGH GUY Vacuum Bag, Cotton, Cloth Filter (3ZJL5)
- TOUGH GUY Vacuum Bag, 3-Ply, Paper Bag, 10 PK (3ZJH8)
- NILFISK/ADVANCE BAG 10-PACK - Whirlamatic VS20 Burnisher (56391185)
- Tough Guy Vacuum Bags