Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 3ZJJ5
Zoro # G2035004
product price: $25.25
/pk 10, $2.53/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Efficiency Micro Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZJJ5
- Zoro # G2035004
- UPC # 190735707449
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 13 3/4 in |
Width/Diameter | 6 1/2 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | Karcher/Tornado CV30/CV38 & CV48 Upright, NSS Pacer Upright 112 to 115 EU |
Fits Vacuum Models | CV30/1, CV38/1, CV48/2, Pacer |
Fits Vacuum Brand | Karcher, NSS, Tornado |
Bag Reusability | Reusable |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
For Vacuum Type | Upright Vacuum |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Ply Count | 2-Ply |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Karcher, NSS, Tornado, Fits Vacuum Models CV30/1, CV38/1, CV48/2, Pacer, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 1/2 in, Length 13 3/4 in, Width/Diameter 6 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Hard Surface Sidewinder Floor Tool, 18" (105692)
- GREASED LIGHTNING 1 Gal. Classic Cleaner & Degreaser (22569245393)
- GOLDEN STAR Dust Mop Complete Kit W/ Frame/Handle, Blue, WCB72CITBB (WCB72CITBB)
- ORECK Handheld Vacuums, 64 cfm, Allergen, Bag (BB900-DGR)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (6GAN7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5RAF1)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (11C832)
- TOUGH GUY Vacuum Bag, Cotton/SMS, Cloth Filter (3ZJL6)
- TOUGH GUY Vacuum Bag, 3-Ply, Paper Bag, 10 PK (3ZJH8)
- TOUGH GUY Vacuum Bag, 4-Ply, Synthetic HEPA Filter Bag, 3 PK (48ZD76)
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- Tough Guy Vacuum Bags