Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 3ZJJ1
Zoro # G2129057
product price: $27.75
/pk 10, $2.78/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Efficiency Micro Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZJJ1
- Zoro # G2129057
- UPC # 190735707401
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 13 3/4 in |
Width/Diameter | 5 1/2 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | Nobles Portapac I and II Back Pack, Nobles Strap-A-Vac II Back Pack, or Tennant 3000/3050 Back Pack |
Ply Count | 2-Ply |
Fits Vacuum Models | 3000, 3050, II, Portapac I, Strap-a-Vac II |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Brand | Nobles, Tennant |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models 3000, 3050, II, Portapac I, Strap-a-Vac II, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 13 3/4 in, Width/Diameter 5 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MMCD Mrs. Meyer's Clean Day Organic Birchwood Scent Hand Soap 12.5 oz (325234)
- MIDLAB Bulldozer Cleaner/Degreaser RTU, 12PK (051000-12)
- ATRIX Omega Supreme Electronic Vacuum 110V (VACOSE110)
- DIVERSEY Oven/Grill Cleaner, 32 oz., Solvent, PK12 (903529270)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (48ZD77)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (48ZD79)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJK9)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (6JEN8)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJL7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (10E086)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10363)
- Tough Guy Vacuum Bags