Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 3ZJH9
Zoro # G3103247
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3ZJH9
- Zoro # G3103247
- UPC # 190735707395
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 15 1/2 in |
Width/Diameter | 4 3/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
For Use With | Nobles Lite Trac, Tennant Viper and Whirlwind, Blue Star 16 & V-HDU-14/36 & 3220 |
Efficiency | Micro Filtration |
Bag Material | Paper |
Bag Filtration Type | Standard |
Fits Vacuum Brand | Nobles, Tennant |
Filter Efficiency | Up to 99 % at 0.3 microns |
Fits Vacuum Models | 3220, Lite Trac, V-DHU-14/36, Viper, Whirlwind |
Ply Count | 2-Ply |
Bag Reusability | Non-Reusable |
For Vacuum Type | Upright Vacuum |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models 3220, Lite Trac, V-DHU-14/36, Viper, Whirlwind, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 15 1/2 in, Width/Diameter 4 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Strainer Bag Squeegee and Pail Scoop (11269)
- SCOTT Standard, 1000 Sheets, White, 40 PK (KCC 20032)
- RUBBERMAID COMMERCIAL Slim Jim Bottle/Can Recycling Top, 11.3" W/Dia, Blue (RCP269288BE)
- PROTEAM Wheel Blower (833660)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (3ZJK3)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (48ZD77)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM82)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G172)
- TOUGH GUY Vacuum Bag, Dry, ULPA Cartridge Filter, 5 PK (49AJ55)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (10E086)
- Tough Guy Vacuum Bags