Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 3ZJH7
Zoro # G0629815
product price: $33.89
/pk 10, $3.39/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- For Use With ProTeam Super Coachvac Back Pack (100653), ProTeam Coachvac Back Pack (100643), ProTeam Megavac Back Pack (100657), Sandia Raven 10 qt. Back Pack, Windsor VP10 Back Pack, Perfect Vac Back Pack (PB1001), Advance Adgility 10 Back Pack, Bissell model 37491 BG1001 Back Pack, Clarke Comfort Pak 10 Back Pack, Euroclean BackVac 10, Hoover Ground Command 10 Back Pack, IPC Eagle BP10, Karcher BV 11/1 Back Pack, Mastercraft Enviromaster Probe 10 Back Pack, Mosquito SuperVac 10 Back Pack, Sanitaire SC530 Quiet Clean Back Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZJH7
- Zoro # G0629815
- UPC # 190735707371
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 17 3/4 in |
Width/Diameter | 7 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
For Use With | ProTeam Super Coachvac Back Pack (100653), ProTeam Coachvac Back Pack (100643), ProTeam Megavac Back Pack (100657), Sandia Raven 10 qt. Back Pack, Windsor VP10 Back Pack, Perfect Vac Back Pack (PB1001), Advance Adgility 10 Back Pack, Bissell model 37491 BG1001 Back Pack, Clarke Comfort Pak 10 Back Pack, Euroclean BackVac 10, Hoover Ground Command 10 Back Pack, IPC Eagle BP10, Karcher BV 11/1 Back Pack, Mastercraft Enviromaster Probe 10 Back Pack, Mosquito SuperVac 10 Back Pack, Sanitaire SC530 Quiet Clean Back Pack |
Efficiency | Micro Filtration |
Bag Filtration Type | Standard |
Filter Efficiency | Up to 99 % at 0.3 microns |
For Vacuum Type | Backpack Vacuum |
Bag Pickup Type | Dry |
Ply Count | 2-Ply |
Fits Vacuum Models | Adgility, BackVac10, BGPRO10A, BP10, BPV10, BV 11/1, CoachVac, ComfortPak 10, Enviromaster Probe 10, GD 10, Ground Command 10, MegaVac, PB1001, Raven 10, SC530, SC535, Super CoachVac, SuperVac 10, Tailwind 1000H, VP10, XLPRO10 |
Fits Vacuum Brand | Advance, Bissell, Clarke, Euroclean, Hoover, IPC Eagle, Karcher, Mastercraft, Minuteman, Mosquito, Nilfisk, Oreck, Perfect Vac, ProTeam, Sandia, Sanitaire, Triple S, Windsor |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Advance, Bissell, Clarke, Euroclean, Hoover, IPC Eagle, Karcher, Mastercraft, Minuteman, Mosquito, Nilfisk, Oreck, Perfect Vac, ProTeam, Sandia, Sanitaire, Triple S, Windsor, Fits Vacuum Models Adgility, BackVac10, BGPRO10A, BP10, BPV10, BV 11/1, CoachVac, ComfortPak 10, Enviromaster Probe 10, GD 10, Ground Command 10, MegaVac, PB1001, Raven 10, SC530, SC535, Super CoachVac, SuperVac 10, Tailwind 1000H, VP10, XLPRO10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Dual Purpose Plunger 5-1/2" X21" (20420)
- SPARTAN CHEMICAL CO. 18oz. Aerosol Can Spring Fresh Fragrance Scent Glass Cleaner (621700)
- TRIMACO Cloth Drop Paper Poly 9X12Ft (02301)
- SAFCO 7.50 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9902SS)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (11C828)
- TOUGH GUY Vacuum Bag, SMS with cinch strap, Cloth Filter (10E081)
- TOUGH GUY Vacuum Bag, Cotton/SMS, Cloth Filter (3ZJL6)
- TOUGH GUY Vacuum Bag, Disposable, 10 PK (10E085)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G174)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJK9)
- BISSELL COMMERCIAL Disposable Vacuum Bags, 2-ply, Paper Bag, 12 PK (C3000-PK12)
- Tough Guy Vacuum Bags