Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 25K812
Zoro # G4572276
product price: $25.29
/pk 10, $2.53/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- For Use With Nacecare George-Charles for models 300 series, NVQS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 25K812
- Zoro # G4572276
- UPC # 190735694534
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 13 1/4 in |
Width/Diameter | 7 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
For Use With | Nacecare George-Charles for models 300 series, NVQS |
Efficiency | Micro Filtration |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Canister Vacuum |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Filter Efficiency | Up to 99 % at 0.3 microns |
Ply Count | 2-Ply |
Fits Vacuum Models | Nacecare George-Charles 300 Series, NVQS |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Fits Vacuum Brand | Nacecare |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nacecare, Fits Vacuum Models Nacecare George-Charles 300 Series, NVQS, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 13 1/4 in, Width/Diameter 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO reg Natural Orange Pumice Hand Cleaner, White (GOJ095504)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC03Z)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9476BL)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJK9)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (48ZD79)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (10G171)
- TOUGH GUY Vacuum Bag, SMS with cinch strap, Cloth Filter (10E081)
- TOUGH GUY Vacuum Bag, Disposable, 10 PK (10E085)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJJ7)
- WINDSOR FILTER - SENSOR XP EXHAUST (8.614-145.0)
- Tough Guy Vacuum Bags