Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 20TM84
Zoro # G6196714
product price: $18.29
/pk 10, $1.83/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- Efficiency Micro Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 20TM84
- Zoro # G6196714
- UPC # 190735692684
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 11 1/2 in |
Width/Diameter | 7 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
Efficiency | Micro Filtration |
For Use With | SD-CT |
Bag Material | Paper |
Bag Pickup Type | Dry |
Fits Vacuum Models | SuperCoach Pro 6 |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | ProTeam |
Filter Efficiency | Up to 99 % at 0.3 microns |
Bag Filtration Type | Standard |
For Vacuum Type | Backpack Vacuum |
Bag Product Grouping | Vacuum Bag |
Ply Count | 2-Ply |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models SuperCoach Pro 6, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 11 1/2 in, Width/Diameter 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VHH3)
- CEQUENT Cequent 5324224A 24 in. Harper PowrWave Patented Squeegee (185190)
- PROTEAM Micro Cloth Filter, Fits Round 10 qt. (100565)
- TOUGH GUY Vacuum Bag, Dry, ULPA Cartridge Filter, 5 PK (49AJ55)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G172)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJN1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ1)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (3ZJK3)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (20TM83)
- APC FILTRATION Bissell Paper Vacuum Bag for Bissell Pro PowerForce BGU1451T (JAN-BISS7-2(3))
- Tough Guy Vacuum Bags