Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 20TM83
Zoro # G6118113
product price: $20.55
/pk 10, $2.06/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- Filter Type Paper Bag
- For Use With ERROR:#REF!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 20TM83
- Zoro # G6118113
- UPC # 190735692677
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 17 in |
Width/Diameter | 7 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
For Use With | ERROR:#REF! |
Efficiency | Micro Filtration |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Filter Efficiency | Up to 99 % at 0.3 microns |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | SuperCoach Pro 10 |
Bag Pickup Type | Dry |
Fits Vacuum Brand | ProTeam |
Ply Count | 2-Ply |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models SuperCoach Pro 10, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 17 in, Width/Diameter 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Carpet Cleaner Smrtwash (FH52000)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Beige, Resin, 1 Openings (FG267360BEIG)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- DAYTON Vacuum Hose, 9 ft (5UMR9)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (5RAF1)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJJ7)
- TOUGH GUY Vacuum Bag, 3-Ply, Paper Bag, 10 PK (3ZJH6)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (6GAN7)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJL1)
- TOUGH GUY Vacuum Bag, SMS with cinch strap, Cloth Filter (10E081)
- NILFISK-ADVANCE AMERICA Nilfisk Dust Bags For Use With GD10, 5 Bags/Pack (1471097500)
- Tough Guy Vacuum Bags