Shop All Vacuum Bags
Tough Guy
Vacuum Bag, 2-ply, Paper Bag, 10 PK
Mfr # 10G174
Zoro # G3678202
product price: $22.95
/pk 10, $2.30/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Bag Type 2-ply
- Filter Type Paper Bag
- For Use With Royal Aire Y Commercial Upright Model CR50005, Hoover Y Windtunnel & Tempo, Pacific Steamex Scholar
- Efficiency Micro Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 10G174
- Zoro # G3678202
- UPC # 190735683521
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1/2 in |
Length | 17 in |
Width/Diameter | 6 1/2 in |
Details
Reusable | Non-reusable |
Bag Type | 2-ply |
Filter Type | Paper Bag |
Item | Vacuum Bag |
For Use With | Royal Aire Y Commercial Upright Model CR50005, Hoover Y Windtunnel & Tempo, Pacific Steamex Scholar |
Efficiency | Micro Filtration |
Fits Vacuum Models | Type Y |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Filter Efficiency | Up to 99 % at 0.3 microns |
Fits Vacuum Brand | Royal |
Ply Count | 2-Ply |
Bag Material | Paper |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
For Vacuum Type | Upright Vacuum |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Royal, Fits Vacuum Models Type Y, Bag Filtration Type Standard, Filter Efficiency Up to 99 Percent at 0.3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 17 in, Width/Diameter 6 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Hard as Nails Floor Finish, 5 gal Bag-in-Box (659B500)
- UNGER nLite Powerbrush Complete Unspliced 16 Inch (NUK41)
- TOUGHBUILT 6.89 in. W X 9.29 in. H Polyester Fastener Bag Black/Gray 3 pc (TB-94-M-3-2BES)
- CHAPIN Chapin 2 Gallon Capacity Industrial Acid Staining & Cleaning Pump Sprayer (22240XP)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (6JEN8)
- TOUGH GUY Vacuum Bag, Cotton, Cloth Filter (3ZJL5)
- TOUGH GUY Vacuum Bag, Disposable, 10 PK (10E085)
- TOUGH GUY Vacuum Bag, SMS with cinch strap, Cloth Filter (10E081)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G172)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ1)
- APC FILTRATION Clarke Paper Vacuum Bag for Clarke CarpetMaster 112, 115, 212, 215, 218 (JAN-ADVSPEC-2(10)*)
- Tough Guy Vacuum Bags