Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Urinal Screen, Wave, Springtime, PK10
Mfr # 3EEF3
Zoro # G2478323
product price: $35.15
/pk 10, $3.51/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Herbal Mint
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 58 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EEF3
- Zoro # G2478323
- UPC # 190735704523
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 58 g |
Container Size | 52 g |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Screen |
Fragrance | Herbal Mint |
Para/Non-Para | Non-Para |
Shape - Odor Control | Round |
Cleaner Container Type | Box |
Cleaner Form | Solid |
Shape | Round |
Contains Enzymes | Contains Enzymes |
Item | Urinal Screen |
Color | Green |
Product Series | Wave 1.5 |
Container Type | Box |
Product Life | 30 days |
Features | Low Splash |
Description
Urinal Screen, Fragrance Herbal Mint, Non-Para, Shape Round, Container Size 52 g, Contains Enzymes, Cleaner Form Solid, Color Green, Container Type Box, Product Life 30 days, Product Series Wave 1.5, Features Low Splash, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED High Density Trash Liners - Black, 60 Gallon, .67 Mil., 200PK (S-15515)
- MALISH Drain Brush, Black, White Plastic, 6 in L Overall, 3 PK (2404)
- ZING ZING SP500 Acid-Resistant Trigger Sprayer (SP500)
- WYPALL Wipes, Dispenser Box, Blue, PK160, Blue, Box, 160 Wipes, 160 PK (KW101)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- TOUGH GUY Urinal Screen, Red, Cherry Fragrance, PK12 (804HU3)
- TOUGH GUY Para Wall Block, Cherry, PK6 (2ZXE9)
- TOUGH GUY Urinal Non-Para Block, PK12 (2NXW3)
- TOUGH GUY Urinal Screen with Para Block, PK12 (2ZXE2)
- TOUGH GUY Urinal Screen, Non-Para, Springtime, PK12 (3EEE6)
- TOUGH GUY Toilet Bowl Block, Cherry, 3.5oz., PK12 (793JP3)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers