Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Urinal Screen, Spiced Apple, PK10
Mfr # 36WE51
Zoro # G0705017
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control Hexagon
- Cleaner Container Size 58 g
- Case Quantity 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 36WE51
- Zoro # G0705017
- UPC # 190735701713
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 58 g |
Container Size | 58 g |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Screen |
Fragrance | Spiced Apple |
Para/Non-Para | Non-Para |
Shape - Odor Control | Hexagon |
Case Quantity | 60 |
Cleaner Form | Solid |
Shape | Hexagon |
Cleaner Container Type | Box |
Contains Enzymes | Contains Enzymes |
Item | Urinal Screen |
Color | Pink |
Container Type | Box |
Product Series | Tough Guy(R) |
Product Life | 30 days |
Description
Urinal Screen, Fragrance Spiced Apple, Non-Para, Shape Hexagon, Container Size 58 g, Contains Enzymes, Cleaner Form Solid, Color Pink, Container Type Box, Product Life 30 days, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- KRAFT TOOL Floor Squeegee, 24" W, Squeegee Blade Shape: Flat (GG285)
- TENNANT Squeegee Assembly, For Mfr. No. SS300 (9014172)
- BOSCH BOSCH® Airsweep Vacuum Wand and Nozzle Kit, VAC011, 6-Piece, Fits 35mm Hoses (VAC011)
- TOUGH GUY Urinal Screen, Herbal Mint, PK10 (36WE52)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- TOUGH GUY Urinal Screen, Mango, PK10 (36WE50)
- TOUGH GUY Toilet Rim Hanger, Spiced Apple, PK12 (10G738)
- TOUGH GUY Toilet Bowl Non Para Block, PK12 (2ZXE8)
- TOUGH GUY Urinal Block, Cherry, 4oz., PK12 (793JP5)
- HOSPECO Urinal Screen, Green Apple, PK12 (01902)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers