Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
This Product is Discontinued
Tough Guy
Urinal Screen, Recycled Wave, Mint, PK10 (Discontinued)
Mfr # 6EPA1
Zoro # G3255287
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Wintergreen
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 52 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 6EPA1
- Zoro # G3255287
- UPC # 190735715024
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 52 g |
Container Size | 52 g |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Screen |
Fragrance | Wintergreen |
Para/Non-Para | Non-Para |
Shape - Odor Control | Round |
Case Quantity | 60 |
Cleaner Container Type | Box |
Item | Urinal Screen |
Cleaner Form | Solid |
Color | Blue |
Contains Enzymes | Contains Enzymes |
Shape | Round |
Product Series | Wave 1.5 |
Features | Low Splash |
Container Type | Box |
Product Life | 30 days |
Description
Urinal Screen, Fragrance Wintergreen, Non-Para, Shape Round, Container Size 52 g, Contains Enzymes, Cleaner Form Solid, Color Blue, Container Type Box, Product Life 30 days, Product Series Wave 1.5, Features Low Splash, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.