Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Urinal Screen, Non-Para, Springtime, PK12
Mfr # 3EEE6
Zoro # G3012572
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Springtime
- Para/Non-Para Non-Para
- Shape - Odor Control Triangular
- Cleaner Container Size 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3EEE6
- Zoro # G3012572
- UPC # 190735704462
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3 oz |
Container Size | 3 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Block with Screen |
Fragrance | Springtime |
Para/Non-Para | Non-Para |
Shape - Odor Control | Triangular |
Cleaner Container Type | Box |
Cleaner Form | Solid |
Contains Enzymes | Contains Enzymes |
Shape | Triangular |
Color | Blue |
Item | Urinal Screen with Screen |
Product Life | 1,200 Flushes |
Product Series | Tough Guy(R) |
Container Type | Box |
Description
Urinal Screen with Screen, Fragrance Springtime, Non-Para, Shape Triangular, Container Size 3 oz, Contains Enzymes, Cleaner Form Solid, Color Blue, Container Type Box, Product Life 1,200 Flushes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN SQUEEGEE 12"" CLEAR (22300)
- RUBBERMAID COMMERCIAL Press Wring Bucket, f/18"L Pads, 26.2"x14.5"x16.1", Yellow (RCPQ90088YW)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Brown (1A847)
- WINDEX Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 8 PK (322338)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- TOUGH GUY Urinal Screen, Wave, Cucumber Melon, PK10 (6JJZ5)
- TOUGH GUY Urinal Screen, Round, Green, 2 lb, PK10 (55FJ82)
- TOUGH GUY Urinal Block, Para, Round, 4 oz, Pink, Cherry Fragrance, 12 Pack (2ZXE6)
- TOUGH GUY Toilet Rim Hanger, Spiced Apple, PK12 (10G738)
- TOUGH GUY Urinal Screen, Herbal Mint, PK10 (36WE52)
- TOUGH GUY Urinal Block w/Screen, Cherry, 3.5oz., PK12 (793JP4)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers