Shop All Toilet and Urinal Accessories
Tough Guy
Urinal Screen, Misty Mint, 30 days, PK10
Mfr # WCBX-P-010I010I-05-AAQ29-00
Zoro # G809232777
product price: $32.89
/pk 10, $3.29/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Features Low Splash
- Shape Hexagon
- Para/Non-Para Non-Para
- Container Size 47 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # WCBX-P-010I010I-05-AAQ29-00
- Zoro # G809232777
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Container Size | 47 g |
Details
Container Type | Box |
Item | Urinal Screen |
Features | Low Splash |
Shape | Hexagon |
Para/Non-Para | Non-Para |
Cleaner Form | Solid |
Fragrance | Misty Mint |
Color | Green |
Product Life | 30 days |
Contains Enzymes | Contains Enzymes |
Biodegradable | No |
Description
Urinal Screen, Fragrance Misty Mint, Non-Para, Shape Hexagon, Container Size 47 g, Contains Enzymes, Cleaner Form Solid, Color Green, Container Type Box, Biodegradable No, Product Life 30 days, Product Series WCBasix, Features Low Splash, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual, 8" Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2120)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ss (T27859-SS)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-23910-MB)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1 in Pipe Size (1406-010)
- TOUGH GUY Gray Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV65)
- TOUGH GUY Gray Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV67)
- TOUGH GUY Black Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV64)
- TOUGH GUY Black Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV66)
- WATERLESS CO NviroClean Urinal Cleaner, Case of 12 (1614)
- EKCOS INNOVATIONS EZ-trap Cartridge Kit (EZT-1)
- KOHLER Highline Concealed Trapway Comfort He (80020-0)
- Tough Guy Toilet and Urinal Accessories