Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Urinal Screen, Herbal Mint, Round, PK6
Mfr # 454G78
Zoro # G6259178
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control 150 g
- Cleaner Container Size 150 g
- Case Quantity 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 454G78
- Zoro # G6259178
- UPC # 00194484259648
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 150 g |
Container Size | 150 g |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Screen |
Fragrance | Herbal Mint |
Para/Non-Para | Non-Para |
Shape - Odor Control | 150 g |
Case Quantity | 36 |
Item | Urinal Screen |
Cleaner Form | Solid |
Contains Enzymes | Contains Enzymes |
Shape | Round |
Color | Green |
Cleaner Container Type | Box |
Product Life | 30 days |
Container Type | Box |
Product Series | Tidal Wave |
Description
Urinal Screen, Fragrance Herbal Mint, Non-Para, Shape Round, Container Size 150 g, Contains Enzymes, Cleaner Form Solid, Color Green, Container Type Box, Product Life 30 days, Product Series Tidal Wave, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Replacement Mop Bucket Wringer (MPB-36W)
- CARRAND Extension Handle, Fiberglass, Acme Thread Connection, 1 1/4 in Handle Dia, 72 to 44 in L, Yellow (92509)
- SURFACE SHIELDS White Dirt Grabber Clean Step (DG30W)
- LIBMAN High Power Polymer Fiber 24 in. Multi-Surface Push Broom (805)
- TOUGH GUY Urinal Screen, Cucumber Melon, Round, PK6 (454G77)
- TOUGH GUY Urinal Screen, Round, Purple, 2 lb, PK10 (55FJ84)
- TOUGH GUY Urinal Screen, Wave, Spiced Apple, PK10 (6EPA2)
- TOUGH GUY Deodorant Urinal Screen, Red, Box, PK12 (796N01)
- TOUGH GUY Urinal Cake, Non-Para, Fresh Floral, PK12 (18E921)
- TOUGH GUY Urinal Screen, Cherry, PK12 (2ZXE5)
- EKCOS INNOVATIONS Power Screen Red/Melon (PWR-10R-10)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers