Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Urinal Screen, Herbal Mint, PK10
Mfr # 36WE52
Zoro # G0705008
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control Hexagon
- Cleaner Container Size 58 g
- Case Quantity 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 36WE52
- Zoro # G0705008
- UPC # 190735701720
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 58 g |
Container Size | 58 g |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Screen |
Fragrance | Herbal Mint |
Para/Non-Para | Non-Para |
Shape - Odor Control | Hexagon |
Case Quantity | 60 |
Color | Green |
Contains Enzymes | Contains Enzymes |
Cleaner Container Type | Box |
Shape | Hexagon |
Cleaner Form | Solid |
Item | Urinal Screen |
Container Type | Box |
Product Series | Wave 3D |
Product Life | 30 days |
Description
Urinal Screen, Fragrance Herbal Mint, Non-Para, Shape Hexagon, Container Size 58 g, Contains Enzymes, Cleaner Form Solid, Color Green, Container Type Box, Product Life 30 days, Product Series Wave 3D, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 9 ELEMENTS Dawn Ultra Original Scent Liquid Dish Soap 28 oz (97056)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner/Odor Eliminator, 18 oz, PK12 (PC-ENZO FOAM)
- HOOVER Upright Vacuum Belt, PK2 (AH20065)
- AVANT Hand Sanitizer, Bottle, Size 1 gal. (12089-128-FF)
- TOUGH GUY Urinal Screen, Spiced Apple, PK10 (36WE51)
- TOUGH GUY Urinal Screen, Mango, PK10 (36WE50)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- TOUGH GUY Urinal Cake, Non-Para, Fresh Floral, PK12 (18E921)
- TOUGH GUY Urinal Screen, Wave, Cucumber Melon, PK10 (6JJZ5)
- TOUGH GUY Toilet Bowl Block, Cherry, 3.5oz., PK12 (793JP3)
- DIVERSEY ekcoscreen Urinal Screens, Mango Scent, Blue, PK12 (EKS-8BM-12)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers