Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Urinal Non-Para Block, PK12
Mfr # 2NXW3
Zoro # G1163181
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2NXW3
- Zoro # G1163181
- UPC # 190735696187
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 4 oz |
Size | 4 oz. |
Container Size | 4 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Block |
Fragrance | Cherry |
Para/Non-Para | Non-Para |
Shape - Odor Control | Round |
Case Quantity | 12 |
Shape | Round |
Color | Pink |
Cleaner Form | Solid |
Item | Urinal Block |
Cleaner Container Type | Box |
Contains Enzymes | Does Not Contain Enzymes |
Product Life | 19 days |
Product Series | Tough Guy(R) |
Container Type | Box |
Biodegradable | No |
Description
Urinal Block, Fragrance Cherry, Non-Para, Shape Round, Container Size 4 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Pink, Container Type Box, Biodegradable No, Product Life 19 days, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- MOEN Genta Paper Holder in Bronzed Gold (BH3608BZG)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-DS)
- CONDOR Sorbents, 36 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR21)
- TOUGH GUY Urinal Screen, Apple, PK12, Size: 4 oz. (2ZXE3)
- TOUGH GUY Urinal Block w/Screen, Cherry, 3.5oz., PK12 (793JP4)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- TOUGH GUY Urinal Screen, Cucumber Melon, Round, PK6 (454G77)
- TOUGH GUY Deodorant Urinal Screen, Red, Box, PK12 (796N01)
- TOUGH GUY Urinal Screen, Round, Green, 2 lb, PK10 (55FJ82)
- PROPACK Propack KDI013 Kronen Drop - Ins; 10 Pack (P7A-KDI013)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers