Shop All Bathroom Cleaners
Tough Guy
Urinal Cleaner, 6 Gallon
Mfr # 18E928
Zoro # G4419213
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Urinal Cleaner
- Container Type Bucket
- Fragrance Unscented
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E928
- Zoro # G4419213
- UPC # 190735686966
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 6 gal |
Container Size | 6 gal |
Details
Cleaner Chemical Product Grouping | Urinal Cleaner |
Container Type | Bucket |
Item | Urinal Cleaner |
Fragrance | Unscented |
Cleaner Form | Liquid |
Primary Chemical | None |
Item - Bathroom Cleaners | Urinal Cleaner |
Cleaner Container Type | Pail |
Color | Blue |
Recommended Dilution | Ready to Use |
Biodegradable | Yes |
Product Series | No Series |
Properties | Biodegradable |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
pH Value | Alkaline |
Description
Urinal Cleaner, Urinal Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bucket, Container Size 6 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, Product Series No Series, pH Value Alkaline, Biodegradable Yes, NSF Rating Not Rated
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Floor Squeegee, Straight, 36" W (FP900)
- JANITIZED Foam/Plastic Flat Motor Filter 50 pc (JAN-HVF049)
- VIKAN 1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2973Q5)
- TORK Tork Premium Poly-Pack Bath Tissue, Septic Safe, 2-Ply, White, 4.1-Inch X 4-Inch, 400 Sheets (2465412)
- TOUGH GUY Urinal Cleaner, 1 qt., Bottle, Bubble Gum (36MG05)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Mint Fragrance, 12 Pack (2LEF7)
- TOUGH GUY Automatic Bowl Cleaner, Blue, PK12 (3EEF2)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- TOUGH GUY Bathroom Cleaner, Size 1 qt., Ready to Use (2LEF6)
- TOUGH GUY Bathroom Cleaner, Fresh, Blue and Green (2LEF8)
- RECKITT BENCKISER Reckitt Benckiser RAC97181 Disinfecting Brand New Day Wipes - 80 Count (19200-97181)
- Tough Guy Bathroom Cleaners