Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Urinal Block w/Screen, Cherry, 3.5oz., PK12
Mfr # 793JP4
Zoro # G204846760
product price: $33.99
/pk 12, $2.83/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Para/Non-Para Para
- Shape - Odor Control 3.5 oz
- Cleaner Container Size 3.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 793JP4
- Zoro # G204846760
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3.5 oz |
Container Size | 3 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Cherry |
Para/Non-Para | Para |
Shape - Odor Control | 3.5 oz |
Color | Pink |
Shape | Triangular |
Item | Para Urinal Block with Screen |
Product Life | 30 days |
Contains Enzymes | Contains Enzymes |
Biodegradable | Yes |
Features | 100% Air Activated - Won't Dissolve in Water, No Filler Materials and Lasts for 30 Days Consistently |
Container Type | Bag |
Description
Para Urinal Block with Screen, Fragrance Cherry, Para, Shape Triangular, Container Size 3 oz, Contains Enzymes, Color Pink, Container Type Bag, Biodegradable Yes, Product Life 30 days, Features 100 Percent Air Activated - Won't Dissolve in Water, No Filler Materials and Lasts for 30 Days Consistently, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CT, DC, DE, IN, MA, MD, ME, MI, NJ, NY, OH, PA, RI, UT, VA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Supercharged Bonnet Buff carpet cleaner, 4PK (091600-41)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- MMR MMR Mold and Stain Remover, Gallon (MMRGCPK)
- TOUGH GUY Toilet Rim Hanger, Spiced Apple, PK12 (10G738)
- TOUGH GUY Urinal Screen, Round, Red, 2 lb, PK10 (55FJ83)
- TOUGH GUY Urinal Screen, Cucumber Melon, Round, PK6 (454G77)
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- TOUGH GUY Urinal Screen, Spiced Apple, PK10 (36WE51)
- TOUGH GUY Urinal Screen, Mango, PK10 (36WE50)
- FRESH PRODUCTS Urinal Deodorizer Screen, Cotton, PK10 (FRS 2WDS60 CBL)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers