Shop All Mops
Tough Guy
Twister String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton
Mfr # 30LU85
Zoro # G7486595
original price:
$19.79
10% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size Twister
- Mop Head Color Blue
- Mop Connection Type Side Gate
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | Twister |
Length | 19" |
Width | 6" |
Overall Length | 19 in |
Wet Mop Tailband Size | 0.5 in |
Mop Head Size | Medium |
Description
Wet Mop, Material Cotton, Mop Connection Type Threaded, Launderable Yes, Color Blue, Dry Weight 18 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1VAH9, 1VAJ1, 1VAJ2, 1VAJ3, 1VAJ4, Wet Mop Tailband Size 0.5 in, Color Coding System No, Headband Size Twister, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Private Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMET Cleanser with Chlorinol, Powder, 21 oz Canister (32987)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- SC JOHNSON 2l Windex Vinegar Refill (70484)
- TOUGH GUY Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug (49NW20)
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD4)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Yellow, Microfiber (6PVZ1)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, LoopEnd, Orange, Cotton/Synthetic (1TYV3)
- TOUGH GUY 18 in L Flat Mop Pad, 2 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT1)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ8)
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Gray/Black (FGM146000000)
- Tough Guy Floor Mops, Buckets & Wringers