Shop All HVAC Brushes
Tough Guy
Tube Brush, Dia 3-3/4, 1/4 MNPT, Length 7
Mfr # 3EDL1
Zoro # G3443767
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Nylon
- Brush Length (In.) 5 in
- Brush Dia. (In.) 3 3/4 in
- Handle Type 1/4 in (M) NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDL1
- Zoro # G3443767
- UPC # 190735704134
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 5 in |
Brush Dia. (In.) | 3 3/4 in |
Overall Length (In.) | 7 in |
Details
Item | Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Nylon |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5 in, Brush Dia. (In.) 3 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 in, For Use With Fiberglass or Metal Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Brush To Clean Evaporator, 27 x 2 x 2 (900019)
- KOCH High Cap Filter, Antmcrbl Pleat, 14x25x2" (102-681-014)
- BROAN Motor (99080521)
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x 2 in H (GRECP10GA24)
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ1)
- TOUGH GUY Flue Brush, Dia 2-1/4, 3/8 MNPT, Length 8 (3EDG6)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- TOUGH GUY Weil McLain Boiler Brush, Dia1/4, Length30 (3ECZ9)
- TOUGH GUY Condenser, Dia 15/16, 12 24 (M) Thread, L 6 (3HHD5)
- TOUGH GUY Refrigeration Brush, Dia2 1/8, Length6 1/2 (3DYR8)
- Tough Guy HVAC Brushes